Shop All Rope Grabs
3M Dbi-Sala
Rope Grab, For Rope Size 3/8", Stainless Steel
Mfr # 5000338
Zoro # G2693415
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Series Lad-Saf
- Color Silver
- Tensile Strength 14,400 lb.
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 5000338
- Zoro # G2693415
- UPC # 00840779003792
- Country of Origin United States
- Category Rope Grabs
Dimensions
For Rope Size | 3/8 in |
Lanyard Length | 3 ft |
Details
Item | Rope Grab |
Weight Capacity | 310 lb. |
Series | Lad-Saf |
Color | Silver |
Tensile Strength | 14,400 lb. |
Material | Stainless Steel |
For Use With | Galvanized/Stainless Steel 3/8" Thick 7 x 19" Cable Lifeline, 4 ft. Shock Absorbing Lanyard |
Standards | OSHA and ANSI |
For Rope Material | Stainless Steel |
Includes | Cam Locking System |
Visual Load Indicator | No |
Hardware Material | Stainless Steel |
Rope Lifeline Component | Rope Grab |
Brand and Series | 3M DBI-SALA Lad-Saf |
Shock-Absorbing Lanyard | No |
Garment Style | Yes |
Rope Grab Type | Manual |
Attachment Point | D-Ring |
Detaches from Lifeline | Anywhere |
Rope Grab Material | Stainless Steel |
Includes Lanyard | Yes |
Description
Rope Grab, Tensile Strength 14,400 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, For Use With Rope Lifeline, Shock-Absorbing Lanyard, Rope Grab Type Manual, Color Silver, Includes Cam Locking System, Includes Lanyard Yes, Rope Grab Material Stainless Steel, Shock-Absorbing Lanyard No, Lanyard Length 3 ft, For Rope Material Stainless Steel, For Rope Size 3/8 in, Attachment Point D-Ring, Detaches from Lifeline Anywhere, Series Lad-Saf, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- BRADY Fire Ext Sign, 18X7-1/2", Red/Wht (50785)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324GY)
- ENDURA Glove, A6, Insulated, Medium, PR (378GKGTLM)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- FALLTECH Rope Grab, For Rope Size 5/8 in, Stainless Steel, 310 lb Capacity (G7491)
- 3M Rope Grab System, Trailing, 50ft, 310lb (5009082)
- CONDOR Rope Grab, For Rope Size 5/8", Steel (30HG85)
- 3M Dbi-Sala Rope Grabs