Shop All Rope Grabs
3M Dbi-Sala
Rope Grab, For Rope Size 310 lb. Weight Capacity
Mfr # 5002055
Zoro # G3300188
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Length 1 ft. 6"
- Material Zinc Plated Steel
- Tensile Strength 5000 lb.
- For Use With Full Body Harness and Vertical Rope Lifeline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 5002055
- Zoro # G3300188
- Country of Origin United States
- Category Rope Grabs
Dimensions
Length | 1 ft. 6" |
Working Length | 1 ft. 6" |
Maximum Working Length | 1 ft 6 in |
Details
Item | Rope Grab |
Weight Capacity | 310 lb. |
Material | Zinc Plated Steel |
Tensile Strength | 5000 lb. |
For Use With | Full Body Harness and Vertical Rope Lifeline |
Standards | Osha |
Color | Yellow |
Includes | Shock-Absorbing Lanyard |
Harness Hook Gate Opening | 11/16" |
Locking Anchorage Connection Hook Type | Without Anchorage Connector |
Hardware Material | Zinc Plated Steel |
Max. Working Load | 310 lb. |
Visual Load Indicator | Yes |
Locking Harness Connection Hook Type | Carabineer |
Line Material | Polyester |
Number of Legs | 1 |
Number of Rescue Rings | 0 |
Rope Grab Material | Steel |
Description
Rope Grab, Tensile Strength 5000 lb., Weight Capacity 310 lb, For Use With Full Body Harness and Vertical Rope Lifeline, Color Yellow, Includes Shock-Absorbing Lanyard, Rope Grab Material Steel, Visual Load Indicator Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Balaclava, Black (10018116)
- WATERSAVER Faucet Mounted Eyewash Station No Bowl (EW100)
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9013-S (7))
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- SAFETY WORKS Manual Rope Grab Black (10096511)
- 3M Dbi-Sala Fall Protection