Shop All Harness Kits
This Product is Discontinued
3M Dbi-Sala
Roofer's Fall Protection Kit, Size: Universal (Discontinued)
Mfr # 2199817
Zoro # G0618086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Kit Components AB17550 harness, 1340250 PRO-Stopâ„¢ 6 ft. (1.8m) double-leg shock absorbing lanyard and bucket
- Color Red/Blue
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
- Harness Application Construction, General Industry
- Series Compliance in a Can(TM) Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2199817
- Zoro # G0618086
- UPC # 648250166932
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Kit Components | AB17550 harness, 1340250 PRO-Stopâ„¢ 6 ft. (1.8m) double-leg shock absorbing lanyard and bucket |
Color | Red/Blue |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Harness Application | Construction, General Industry |
Series | Compliance in a Can(TM) Light |
Weight Capacity | 310 lb. |
Industry | Construction, General Industry |
Description
5 Point Harness W/Tb Legs,Twin-Leg, Specialty Working Conditions Not Applicable, Weight Capacity 310 lb, Harness Application Construction, General Industry, Industry Construction, General Industry, Series Compliance in a Can(TM) Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.