Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss RPD Rescue Positioning Device, 4:1 Ratio
Mfr # 3602300
Zoro # G1274756
Free Shipping & Returns
$7,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb
- Tensile Strength 5,000 lbf
- Hardware Material Steel
- Length 300 ft
- Includes (2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3602300
- Zoro # G1274756
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 300 ft |
Cable Dia. | 3/8 in |
Overall Length | 300 ft |
Max. Working Length | 300 ft |
Maximum Working Length | 300 ft |
Cable Diameter | 0.375 in |
Description
Rescue Positioning 4,1 300, Color Blue, Weight Capacity 250 lb, Standards ANSI Z359.4, Workers per System 2, Maximum Working Length 300 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, 4:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Webbed Strap Pass-Through, Cable Diameter 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Mini Poly Drip Deck 16.63" L x 12" W x 3.88" H (PAK371)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- CONDOR Safety Vest, Yellow/Green, M, Snap (491T24)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- 3M DBI-SALA Bosun Chair with Belt, S (1001132)
- 3M DBI-SALA Rescue Wristlets, Nylon Webbing, 5750 lb. (1001220)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio (3602050)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- HAAS Weaver Arborist Nylon Velox Ascent System, Regular (39543)
- 3M Dbi-Sala Rescue & Descent Equipment