Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss RPD Rescue Positioning Device, 4:1 Ratio
Mfr # 3602250
Zoro # G1274701
product price: $6,458.99
/ea
Free Shipping & Returns
$6,458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1 Person = 350 lbs. (158.8 kg), 2 Person = 500 lbs. (226.8 kg)
- Length 250 ft
- Standards ANSI Z117.1, ANSI Z117.1-1995
- Color Blue
- Line Material Kernmantle, Braided Polyester Cover with Nylon Filament Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3602250
- Zoro # G1274701
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 250 ft |
Details
Item | Rescue Positioning 4,1 250 |
Weight Capacity | 1 Person = 350 lbs. (158.8 kg), 2 Person = 500 lbs. (226.8 kg) |
Standards | ANSI Z117.1, ANSI Z117.1-1995 |
Color | Blue |
Line Material | Kernmantle, Braided Polyester Cover with Nylon Filament Core |
Application | Construction, General Industrial, Mining, Transportation, Utilities |
Workers per System | 2 |
Description
Rescue Positioning 4,1 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Yellow, 1-1/2"H (72 HB/40-40 KD Yellow)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall Series (COVACLEAN)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- STI Fyre Flange Corner Angle Pack (FFC22)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 3:1 Ratio (3600050)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio (3602050)
- 3M DBI-SALA Bosun Chair with Belt, S (1001132)
- 3M DBI-SALA Bosun Chair with Belt and Support Straps, L (1001004)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- 3M Dbi-Sala Rescue & Descent Equipment