Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss RPD Rescue Positioning Device, 4:1 Ratio
Mfr # 3602150
Zoro # G1274911
product price: $5,171.99
/ea
Free Shipping & Returns
$5,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1 Person = 350 lbs. (158.8 kg), 2 Person = 500 lbs. (226.8 kg)
- Length 150 ft
- Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
- Color Blue
- Line Material Kernmantle, Braided Polyester Cover with Nylon Filament Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3602150
- Zoro # G1274911
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 150 ft |
Details
Item | Rescue Positioning 4,1 150 |
Weight Capacity | 1 Person = 350 lbs. (158.8 kg), 2 Person = 500 lbs. (226.8 kg) |
Standards | ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146 |
Color | Blue |
Line Material | Kernmantle, Braided Polyester Cover with Nylon Filament Core |
Application | Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy |
Workers per System | 2 |
Description
Rescue Positioning 4,1 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- MIDWEST CAN Kerosene Can 5Gl (7610)
- BRADY Label, 3 in W, White (M7-22-423)
- MOLDEX Moldex 2200 Series N95 Particulate Respirator Mask, Low Profile, 20/Box, 2207N95 (2207N95)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- ISC 4.4 Ton Giant Spring Lock Aluminum Block for Rope up to 3/4" (21862)
- 3M Dbi-Sala Fall Protection