Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss RPD Rescue Positioning Device, 3:1 Ratio
Mfr # 3600200
Zoro # G1273889
product price: $5,596.99
/ea
Free Shipping & Returns
$5,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 250 lb
- Hardware Material Steel
- Length 200 ft
- Includes (2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
- Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3600200
- Zoro # G1273889
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 200 ft |
Cable Dia. | 3/8 in |
Overall Length | 200 ft |
Max. Working Length | 200 ft |
Maximum Working Length | 200 ft |
Cable Diameter | 0.375 in |
Description
Rescue Positioning 3,1 200, Color Blue, Weight Capacity 250 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 200 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Tan (4010)
- ALLEGRO INDUSTRIES M/L Cooling Vest, Black (8300)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (874R-09)
- CAROLINA SHOE Size 6 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 3:1 Ratio (3600050)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- 3M DBI-SALA Rescue System, 200 ft. L, 620 lb. Cap. (3300005)
- 3M DBI-SALA Rescue Pole, Black (8900299)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- GUARDIAN EQUIPMENT Rescue and Descent System, 310 lb., Steel (20001)
- 3M Dbi-Sala Rescue & Descent Equipment