Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss RPD Rescue Positioning Device, 3:1 Ratio
Mfr # 3600050
Zoro # G0614139
product price: $3,701.99
/ea
Free Shipping & Returns
$3,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lbf
- Weight Capacity 250 lb
- Hardware Material Steel
- Includes (2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
- Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3600050
- Zoro # G0614139
- UPC # 648250161166
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Overall Length | 50 ft |
Cable Dia. | 3/8 in |
Max. Working Length | 50 ft |
Maximum Working Length | 50 ft |
Cable Diameter | 0.375 in |
Description
Rescue Positioning Device,Blue, Color Blue, Weight Capacity 250 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 50 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes (2) Carabiners, 3:1 Pulley, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-4X)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-6-6)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-L)
- CLC RAIN WEAR RAIN BOOT W/STEEL TOE BLACK SZ 9 (R24009)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- 3M DBI-SALA Rollgliss Descender Low Speed Hardware Kit (3302981)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- HAAS Weaver Arborist Nylon Velox Ascent System, Regular (39543)
- 3M Dbi-Sala Fall Protection