Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss R350 Rescue and Positioning Device, 3:1 Ratio
Mfr # 8902037
Zoro # G1277860
product price: $7,809.99
/ea
Free Shipping & Returns
$7,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 320 lb
- Hardware Material Aluminum
- Length 300 ft
- Includes 3:1 Pulley, Carabiner, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor
- Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8902037
- Zoro # G1277860
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 300 ft |
Cable Dia. | 3/8 in |
Overall Length | 300 ft |
Max. Working Length | 300 ft |
Maximum Working Length | 300 ft |
Cable Diameter | 0.375 in |
Description
Rlgs,R350,St,3/8,31 1200, Color Silver, Weight Capacity 320 lb, Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, Workers per System 2, Maximum Working Length 300 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes 3:1 Pulley, Carabiner, Carrying Bag, Rope, Webbed Strap Pass-Through Anchor, Harness End Connection Carabiner, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow Support, S, Black, Single Strap, Features: Machine Washable (6T568)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PETZL Tree Care Seat Harness, Sequoia Size 2 (C069AA02)
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Universal, Black (6804)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio (3602050)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- 3M DBI-SALA Bosun Chair with Belt and Support Straps, L (1001004)
- STERLING ROPE Mini-Pulley System, 4:1 (KTPHAULER)
- 3M Dbi-Sala Fall Protection