Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss Descender, Vertical/Automatic Retract
Mfr # 3303018
Zoro # G1273721
product price: $12,630.99
/ea
Free Shipping & Returns
$12,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Aluminum, Stainless Steel
- Length 200 ft
- Includes 0
- Standards ANSI Z359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3303018
- Zoro # G1273721
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 200 ft |
Overall Length | 200 ft |
Cable Dia. | 3/16 in |
Max. Working Length | 200 ft |
Maximum Working Length | 200 ft |
Cable Diameter | 0.188 in |
Details
Item | Descent Device |
Weight Capacity | 310 lb |
Hardware Material | Aluminum, Stainless Steel |
Includes | 0 |
Standards | ANSI Z359 |
Color | Blue |
Line Material | Stainless Steel |
Rescue System Component | Low Speed Descent Device |
Series | Rollgliss |
Harness End Connection | Snap Hook |
Brand and Series | 3M DBI-SALA Rollgliss |
Descent Type | Vertical |
Anchorage End Connection | Carabiner |
Includes Rescue Pole | No |
Workers per System | 1 |
Operation Mode | Manual |
Rescue Mode | Lower |
Application | Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy |
Description
Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 200 ft, Rescue System Component Low Speed Descent Device, Rescue Mode Lower, Line Material Stainless Steel, Rescue Equipment Type Personal System, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Vertical, Hardware Material Aluminum, Stainless Steel, Includes Rescue Pole No, Operation Mode Manual, Overall Length 200 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, M (70529_290-M)
- HEXARMOR Cleaning Wipes (14-10008)
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- 3M DBI-SALA Rescue Pole, Black (8900299)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- 3M DBI-SALA Bosun Chair with Belt, S (1001132)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- 3M Dbi-Sala Fall Protection