Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss Descender, Vertical/Auto Retract
Mfr # 3303002
Zoro # G1228626
product price: $8,345.99
/ea
Free Shipping & Returns
$8,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,600 lbf
- Weight Capacity 310 lb
- Hardware Material Stainless Steel
- Length 115 ft
- Includes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3303002
- Zoro # G1228626
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 115 ft |
Overall Length | 115 ft |
Cable Dia. | 3/16 in |
Max. Working Length | 115 ft |
Cable Diameter | 0.188 in |
Maximum Working Length | 115 ft |
Details
Item | Rescue and Descent Device |
Tensile Strength | 3,600 lbf |
Weight Capacity | 310 lb |
Hardware Material | Stainless Steel |
Includes | 0 |
Standards | ANSI Z359 |
Color | Blue |
Line Material | Steel |
Includes Rescue Pole | No |
Anchorage End Connection | Carabiner |
Series | Rollgliss |
Rescue System Component | Low Speed Descent Device |
Brand and Series | 3M DBI-SALA Rollgliss |
Workers per System | 1 |
Rescue Mode | Lower |
Operation Mode | Manual |
Harness End Connection | Snap Hook |
Descent Type | Vertical |
Description
Rescue and Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 115 ft, Rescue System Component Low Speed Descent Device, Rescue Mode Lower, Line Material Steel, Rescue Equipment Type Personal System, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Vertical, Hardware Material Stainless Steel, Includes Rescue Pole No, Operation Mode Manual, Overall Length 115 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Clear Poly Lens (56005)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 9, PR (S13KF-9)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 8M, PR (804-6379 8M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92783XL)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- 3M DBI-SALA Bosun Chair with Belt and Support Straps, L (1001004)
- KONG USA Descender, OKA, Aluminum, Blue (80508B400KK)
- 3M Dbi-Sala Fall Protection