Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss Descender, Vertical/Auto Retract
Mfr # 3303000
Zoro # G1273645
product price: $8,296.99
/ea
Free Shipping & Returns
$8,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Hardware Material Aluminum, Stainless Steel
- Includes 0
- Standards ANSI Z359
- Overall Length 115 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3303000
- Zoro # G1273645
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 115 ft |
Overall Length | 115 ft |
Cable Dia. | 3/16 in |
Max. Working Length | 115 ft |
Maximum Working Length | 115 ft |
Cable Diameter | 0.188 in |
Description
Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 115 ft, Rescue System Component Low Speed Descent Device, Rescue Mode Lower, Line Material Steel, Rescue Equipment Type Personal System, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Vertical, Hardware Material Aluminum, Stainless Steel, Includes Rescue Pole No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465K33 (465K33)
- CONDOR Reading Glasses, +1.0, Gray, Polycarbonate, Series: V300 Reader (6PNZ9)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- 3M DBI-SALA Rescue System, 200 ft. L, 620 lb. Cap. (3300005)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- MSA SAFETY Pole Adapter, Aluminum, Rubber (SCE109001)
- 3M Dbi-Sala Fall Protection