Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss Descender, Sloped/Automatic Retract
Mfr # 3303021
Zoro # G1273758
Free Shipping & Returns
$11,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,600 lbf
- Weight Capacity 310 lb
- Hardware Material Aluminum, Stainless Steel
- Length 200 ft
- Includes Adapter Kit for Slope Descent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3303021
- Zoro # G1273758
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 200 ft |
Overall Length | 200 ft |
Cable Dia. | 3/16 in |
Max. Working Length | 200 ft |
Maximum Working Length | 200 ft |
Cable Diameter | 0.188 in |
Description
Control Descent,200,Man Galv,1010100,L, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 200 ft, Rescue System Component Low Speed Descent Device, Rescue Mode Lower, Line Material Steel, Rescue Equipment Type Personal System, Includes Adapter Kit for Slope Descent, Harness End Connection D-Ring, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Sloped, Hardware Material Aluminum, Stainless Steel, Includes Rescue Pole No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Viz Reflective Back, Perf Driver L (RWG100L)
- AMERICAN SAFETY GLOVE Latex Disposable Gloves, 7 mil Palm, Latex, Powdered, M, 100 PK, Orange (5113)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- PROLUBE 10 oz. Steel Oil Can (41431)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- 3M DBI-SALA Bosun Chair with Belt and Support Straps, L (1001004)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303015)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- KONG USA Swing Pulley, Aluminum, Nylon Wheel, Blk (993N00400KK)
- 3M Dbi-Sala Fall Protection