3M Dbi-Sala

Rollgliss Descender, Sloped/Automatic Retract


product price: $14,156.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 3,600 lbf
  • Weight Capacity 310 lb
  • Hardware Material Aluminum, Stainless Steel
  • Length 200 ft
  • Includes Adapter Kit for Slope Descent with Manual Breaking Trolley
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 200 ft
Overall Length 200 ft
Cable Dia. 3/16 in
Max. Working Length 200 ft
Maximum Working Length 200 ft
Cable Diameter 0.188 in

Description

Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 200 ft, Rescue System Component High-Speed Descent Device, Rescue Mode Lower, Line Material Steel, Rescue Equipment Type Personal System, Includes Adapter Kit for Slope Descent with Manual Breaking Trolley, Harness End Connection D-Ring, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Sloped, Hardware Material Aluminum, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.