Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss Descender, Sloped/Auto Retract
Mfr # 3303003
Zoro # G1273660
product price: $9,441.99
/ea
Free Shipping & Returns
$9,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Tensile Strength 3,600 lbf
- Hardware Material Aluminum, Stainless Steel
- Includes Adapter Kit for Slope Descent
- Standards ANSI Z359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3303003
- Zoro # G1273660
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 115 ft |
Cable Dia. | 3/16 in |
Overall Length | 115 ft |
Max. Working Length | 115 ft |
Cable Diameter | 0.188 in |
Maximum Working Length | 115 ft |
Description
Descent Device, Color Blue, Weight Capacity 310 lb, Standards ANSI Z359, Workers per System 1, Maximum Working Length 115 ft, Rescue System Component Low Speed Descent Device, Rescue Mode Lower, Line Material Stainless Steel, Rescue Equipment Type Personal System, Includes Adapter Kit for Slope Descent, Harness End Connection D-Ring, Anchorage End Connection Carabiner, Cable Diameter 0.188 in, Descent Type Sloped, Hardware Material Aluminum, Stainless Steel, Includes Rescue Pole No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00685)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6012M)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-S)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 3XL (J44122)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- 3M DBI-SALA Bosun Chair with Belt and Support Straps, L (1001004)
- 3M DBI-SALA Bosun Chair with Belt, S (1001132)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- 3M Dbi-Sala Fall Protection