Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rollgliss Descender Low Speed Hardware Kit
Mfr # 3302981
Zoro # G1228617
original price:
$793.16
11% off
new price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Rollgliss
- Weight Capacity 310 lb
- Hardware Material Stainless Steel
- For Use With Sloped Low Speed Rollgliss Descender
- Tensile Strength 3,600 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3302981
- Zoro # G1228617
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Details
Item | Descent Device,Silver |
Series | Rollgliss |
Weight Capacity | 310 lb |
Hardware Material | Stainless Steel |
For Use With | Sloped Low Speed Rollgliss Descender |
Tensile Strength | 3,600 lbf |
Includes | Adapter Kit for Slope Descent |
Standards | OSHA |
Color | Silver |
Line Material | Nylon, Stainless Steel |
Includes Rescue Pole | No |
Workers per System | 1 |
Operation Mode | Manual |
Rescue Mode | Lower |
Descent Type | Sloped |
Kit Includes | Cable Guide Sleeve, Snap Hook, Suspension Bars |
Rescue System Component | Slope Descent Adapter Kit |
Description
Descent Device,Silver, Color Silver, Weight Capacity 310 lb, Standards OSHA, Workers per System 1, Maximum Working Length Not Applicable, Rescue System Component Slope Descent Adapter Kit, Rescue Mode Lower, Line Material Nylon, Stainless Steel, Rescue Equipment Type Personal System, Includes Adapter Kit for Slope Descent, Harness End Connection Not Applicable, Anchorage End Connection Not Applicable, Descent Type Sloped, For Use With Sloped Low Speed Rollgliss Descender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, W, PR (P89940)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- 3M DBI-SALA Bosun Chair with Cushion and Side Snaps, Universal (1001190)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio (3602050)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- 3M Dbi-Sala Rescue & Descent Equipment