Shop All Rescue & Descent Equipment
This Product is Discontinued
3M Dbi-Sala
Rollgliss Descender (Discontinued)
Mfr # 2103189
Zoro # G0621385
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 440 lb
- Hardware Material Stainless Steel
- For Use With Rope Lifeline
- Standards ANSI
- For Rope Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2103189
- Zoro # G0621385
- UPC # 840779073078
- Country of Origin Taiwan, Province of China
- Category Rescue & Descent Equipment
Dimensions
For Rope Size | 1/2 in |
Details
Item | Rope Grab |
Weight Capacity | 440 lb |
Hardware Material | Stainless Steel |
For Use With | Rope Lifeline |
Standards | ANSI |
For Rope Material | Stainless Steel |
Color | Silver |
Visual Load Indicator | No |
Rope Grab Material | Stainless Steel |
Series | Rollgliss |
Rope Grab Type | Manual |
Brand and Series | 3M DBI-SALA Rollgliss |
Attachment Point | Bottom Eye |
Garment Style | No |
Rope Lifeline Component | Rope Grab |
Detaches from Lifeline | Anywhere |
Includes Lanyard | No |
Description
Rope Grab, Weight Capacity 440 lb, Rope Lifeline Component Rope Grab, For Use With Rope Lifeline, Rope Grab Type Manual, Color Silver, Includes Lanyard No, Rope Grab Material Stainless Steel, For Rope Material Stainless Steel, For Rope Size 1/2 in, Attachment Point Bottom Eye, Detaches from Lifeline Anywhere, Series Rollgliss, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.