Shop All Harnesses
3M Dbi-Sala
Retrieval Full Body Harness, XS, Polyester
Mfr # 1108750
Zoro # G1260808
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Color Blue
- Harness Size XS
- Standards ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108750
- Zoro # G1260808
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Details
Harness Sizing | XS |
Color | Blue |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Item | Retrieval Full Body Harness |
Harness Buckle Material | Zinc Plated Steel |
Webbing Material | Polyester |
Series | ExoFit(TM) |
Weight Capacity | 420 lb. |
D-Ring Locations | Back, Shoulder |
Includes Padding | Yes |
Harness Style | Vest |
Buckle Type | Quick Connect |
Harness Color | Blue |
Padding Location | Shoulder/Back and Leg |
With Belt | No |
Description
Exofit Harness,Vest Style,Back, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (AP1-11)
- CORDOVA Machinist Glove, HPPE Glass, A4, M, PR (3734M)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, XL (CM4020)
- GEMTOR Cable Grab, Ss, for 5/16-3/8 Lifeline (VW655)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401121)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401116)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103321)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401075)
- 3M Dbi-Sala Fall Protection