Shop All Harnesses
3M Dbi-Sala
Retrieval Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1101794
Zoro # G1253500
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Color Yellow
- Harness Size XL
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
- Harness Application Retrieval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101794
- Zoro # G1253500
- Country of Origin Multiple
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Color | Yellow |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Item | Retrieval Full Body Harness |
Harness Application | Retrieval |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Harness Buckle Material | Zinc Plated Steel |
Webbing Material | Repel(TM) Polyester |
D-Ring Locations | Back, Shoulder |
Harness Style | Vest |
Includes Padding | No |
Buckle Type | Pass-through |
Harness Color | Yellow |
With Belt | No |
Description
Harn Pt 3Ds Xl D3, Specialty Working Conditions Not Applicable, Harness Sizing XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1204-RD_7X5 (U4-1204-RD_7X5)
- 3M Center Adapter Valve Cover (6864)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- SUPERIOR MARK Floor Marking Kit, Electrical Panel Kit , Vinyl (IN-40-929-V)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401077)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402105)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1102205)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- FALLTECH Full Body Harness, S, Polyester (G8007S)
- 3M Dbi-Sala Fall Protection