Shop All Harnesses
3M Dbi-Sala
Retrieval Full Body Harness, Universal, Repel(TM) Polyester
Mfr # 1110602
Zoro # G0617620
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110602
- Zoro # G0617620
- UPC # 840779007936
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Yellow - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475Z86 (475Z86)
- PIG Paint Booth Mat, Paints, Solvents, Stains Absorbed, Gray, Polypropylene (MAT32305-GY)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- QUICK DAM FLOOD BARRIER BAG 6PK (QD1224-6ES)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1102928)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- 3M DBI-SALA Welders Full Body Harness, Universal, Polyester (1109975)
- 3M DBI-SALA Harness, M, Polyester (1402157)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402097)
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- 3M Dbi-Sala Fall Protection