Shop All Harnesses
3M Dbi-Sala
Retrieval Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1112082
Zoro # G1263860
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Harness Application Retrieval
- Webbing Material Repel(TM) Polyester
- Harness Buckle Material Zinc Plated Steel
- Series Delta(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112082
- Zoro # G1263860
- UPC # 840779034314
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Item | Retrieval Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Harness Application | Retrieval |
Webbing Material | Repel(TM) Polyester |
Harness Buckle Material | Zinc Plated Steel |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Harness Style | Vest |
Includes Padding | No |
D-Ring Locations | Back, Shoulder |
Harness Color | Yellow |
With Belt | No |
Description
Harn Pt 3Ds Xxl D3, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- INTERSTATE SAFETY Reusable Unisex Face Mask with Round/Ear Loop - 100% Cotton (MAROON) (40358)
- DUNLOP Size 11 Men's Steel Rubber Boot, White (8101200)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113372)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1100942)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- 3M Dbi-Sala Fall Protection