Shop All Lanyards and Lifelines
3M Dbi-Sala
Restraint Lanyard, 6 ft., Yellow
Mfr # 1231106
Zoro # G1676403
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Locking Anchorage Connection Hook Type Snap Hook
- Weight Capacity 310 lb.
- Harness Hook Gate Opening 3/4"
- Tensile Strength 8800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231106
- Zoro # G1676403
- UPC # 00648250161692
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1" |
Length | 6 ft. |
Length Range | 6 ft |
Adjustable Length | No |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Yellow, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ E-A-R„¢ Classic„¢ Foam Earplugs, Uncorded, 310-1060, 30 Pairs (7000127206)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- 3M DBI-SALA Web Lanyard, 1.4 ft., Yellow (1231277)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- 3M DBI-SALA Self Retracting Lifeline, 30 ft, 310 lb (3503881)
- 3M Dbi-Sala Fall Protection