Shop All Lanyards and Lifelines
3M Dbi-Sala
Restraint Lanyard, 6 ft., Blue
Mfr # 1234030
Zoro # G3611072
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Harness Connection Snap Hook
- Tensile Strength 8000 lb.
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234030
- Zoro # G3611072
- UPC # 00648250165232
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Size | 1-11/16" x 6 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Harness Connection | Snap Hook |
Tensile Strength | 8000 lb. |
For Use With | Linemans Body Belt |
Visual Load Indicator | No |
Standards | ANSI Z359.3, OSHA 1910.66, OSHA 1926.502 |
Locking Anchorage Connection Hook Type | Snap Hook |
Locking Harness Connection Hook Type | Snap Hook |
Weight Capacity | 350 lb. |
Line Material | Nylon |
Number of Legs | 1 |
Item | Restraint Lanyard |
Color | Blue |
Hardware Material | Zinc Plated Steel |
Type | Adjustable |
Anchorage End Connection | Non Pertinent |
Lifeline Material | Nylon |
Harness End Connection | Snap Hook |
Description
Restraint Lanyard, Weight Capacity 350 lb, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SR117)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 36" dia. (PLX36RT)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- 3M DBI-SALA Adjustable Web Lanyard, 5 ft., 310 lb. Weight Capacity (1231013)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100541)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503882)
- 3M DBI-SALA 100% Tie-off Shock-absorbing Lanyard, 6 ft, Red (1340141)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- 3M Dbi-Sala Fall Protection