Shop All Rescue & Descent Equipment
3M Dbi-Sala
Rescue System, 200 ft. L, 620 lb. Cap.
Mfr # 3300005
Zoro # G8279856
product price: $3,927.99
/ea
Free Shipping & Returns
$3,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Hardware Material Aluminum, Steel
- Length 200 ft
- Includes 1500047 Bungee Tether, (4) 1500055 10 lb Tool Tethers, (4) 2000112 Steel Carabiners, 2000300 2 in Gate Opening Carabiner, 3320046 RA Edge Protector, 3327200 R550 Rescue Unit - 200 ft, (2) 3620007 6 ft Web Slings, (2) 3620008 1 ft 3/4 in Web Slings, 5000028 Cable Grab, 5000032 Web Grab, 9514753 Micro Pulley
- Standards ANSI Z359.4, CSA Z259.2.3, EN 341:1993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3300005
- Zoro # G8279856
- UPC # 840779188741
- Country of Origin China
- Category Rescue & Descent Equipment
Dimensions
Length | 200 ft |
Maximum Working Length | 200 ft |
Details
Item | Rescue System |
Weight Capacity | 620 lb |
Hardware Material | Aluminum, Steel |
Includes | 1500047 Bungee Tether, (4) 1500055 10 lb Tool Tethers, (4) 2000112 Steel Carabiners, 2000300 2 in Gate Opening Carabiner, 3320046 RA Edge Protector, 3327200 R550 Rescue Unit - 200 ft, (2) 3620007 6 ft Web Slings, (2) 3620008 1 ft 3/4 in Web Slings, 5000028 Cable Grab, 5000032 Web Grab, 9514753 Micro Pulley |
Standards | ANSI Z359.4, CSA Z259.2.3, EN 341:1993 |
Color | Red |
Line Material | Polyamide, Nylon, Polyester |
Workers per System | 2 |
Application | Oil & Gas |
Rescue System Component | Descent Device |
Harness End Connection | Carabiner |
Rescue Mode | Lower |
Description
Rescue System, Color Red, Weight Capacity 620 lb, Standards ANSI Z359.4, CSA Z259.2.3, EN 341:1993, Workers per System 2, Maximum Working Length 200 ft, Rescue System Component Descent Device, Rescue Mode Lower, Line Material Polyamide, Nylon, Polyester, Rescue Equipment Type Descent Device Kit with Rescue Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9031B)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- CORTINA SAFETY PRODUCTS Cortina 03-752-10 Recycled Rubber Base, 10 lb. Base (03-752-10#)
- 3M DBI-SALA Rollgliss RPD Rescue Positioning Device, 4:1 Ratio (3602050)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- 3M DBI-SALA Bosun Chair with Belt and Support Straps, L (1001004)
- 3M DBI-SALA Bosun Chair with Belt, S (1001132)
- 3M Dbi-Sala Rescue & Descent Equipment