Shop All Lanyards and Lifelines
3M Dbi-Sala
Rescue Shock Absorbing Lanyard, 6 ft., Blue
Mfr # 1246032
Zoro # G4563846
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Web
- Harness Connection Snap Hook
- Number of Legs 2
- Length 6 ft.
- For Use With Connected Safety ID Equipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246032
- Zoro # G4563846
- UPC # 648250171080
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4 in |
Max. Working Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q095XL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- IMPACTO Anti-Fatigue Insole, Mens, Size 5-6, PR (ERINWALB)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401032)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100544)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- 3M Dbi-Sala Lanyards and Lifelines