Shop All Harnesses
3M Dbi-Sala
Rescue Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1113348
Zoro # G4538265
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Back D-Ring Yes
- Chest Strap Buckles None
- Subpelvic Strap Yes
- Front D-Ring Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113348
- Zoro # G4538265
- UPC # 00840779013272
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | XL |
Webbing Material | Polyester |
Back D-Ring | Yes |
Chest Strap Buckles | None |
Subpelvic Strap | Yes |
Front D-Ring | Yes |
Leg Strap Buckles | Quick-Connect |
Includes | Back Pad and (3) Equipment Loops |
Hardware Material | Steel, Aluminum |
Side D-Rings | Yes |
Tensile Strength | 6000 lb. |
Weight Capacity | 420 lb. |
Item | Rescue Full Body Harness |
Harness Application | Rescue |
Series | ExoFit NEX(TM) |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,NFPA 1983,NFPA 1983-06,OSHA 1910.66,OSHA 1926.502 |
Shoulder Strap Buckles | Quick Connect |
Harness Buckle Material | Zinc Plated Steel |
D-Ring Locations | Back, Front, Side, Suspension |
Harness Style | Crossover |
Includes Padding | Yes |
Harness Color | Blue |
Padding Location | Back/Hip, Shoulder/Back and Leg |
With Belt | Yes |
Description
Full Body Harness, Back D-Ring Yes, Color Blue, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Back Pad and (3) Equipment Loops, Leg Strap Buckles Quick-Connect, Shoulder Strap Buckles Quick-Connect, Side D-Rings Yes, Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, NFPA 1983-2017, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 070)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113372)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1113112)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401120)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113043)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161225)
- 3M Dbi-Sala Fall Protection