Shop All Electrical Tapes
3M Dbi-Sala
Quick Wrap Tape, 1" W, 2-11/64" L, PK60
Mfr # 1500173
Zoro # G3920417
product price: $2,574.99
/pk 60, $42.92/ea
Free Shipping & Returns
$2,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Blue
- Width 1 in
- Length 2 11/64
- Installation Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500173
- Zoro # G3920417
- UPC # 00840779151363
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 2 11/64 |
Details
Material | Polyurethane |
Color | Blue |
Installation Method | Manual |
For Use With | Tool |
Max. Working Load | 2 lb |
Item | Quick Wrap Tape |
Attachment Point Style | Tape Wrap |
For Tool Type | Hand Tools |
Tool End Connection | Tape-On |
Weight Capacity | 2 lb |
Tethering Component | Attachment Point |
Brand and Series | 3M DBI-SALA |
D-Ring Material | Plastic |
Tool Attachment Method | Tape-On |
Strap Color | Blue |
Description
Quick Wrap Tape, Attachment Point Style Tape Wrap, Color Blue, D-Ring Material Plastic, Strap Color Blue, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 2 lb, Width 1 in, For Tool Type Hand Tools, Material Polyurethane, Length 2 11/64, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- PERMATEX Permatex Automotive Contact Cement 1.5 oz. tube, carded (25905)
- ANCOR Assorted Elect. Tape-1/2"x20'-Black/Red/White/Green/Yellow (339066)
- ZORO SELECT Masking Tape, Paper, Red, PK144 (TC602-0.25"X60YD-RED(CA-144))
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L (1500174)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500175)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-11/64" L, PK10 (1500172)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-5/8" L (1500171)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L (1500168)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- 3M Foil Tape, 23 In. x 36 In., Copper (1125)
- 3M Dbi-Sala Electrical Tapes