Shop All Electrical Tapes
3M Dbi-Sala
Quick Wrap Tape, 1" W, 1-3/32" L, PK10
Mfr # 1500175
Zoro # G3920487
product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Yellow
- Width 1 in
- Length 1 3/32 in
- For Use With Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500175
- Zoro # G3920487
- UPC # 00840779151387
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 1 3/32 in |
Details
Material | Polyurethane |
Color | Yellow |
Item | Quick Wrap Tape |
For Use With | Tool |
Max. Working Load | 2 lb |
Installation Method | Manual |
For Tool Type | Hand Tools |
Brand and Series | 3M DBI-SALA |
Tool End Connection | Tape-On |
Tethering Component | Attachment Point |
Attachment Point Style | Tape Wrap |
Weight Capacity | 2 lb |
Strap Color | Yellow |
Tool Attachment Method | Tape-On |
D-Ring Material | Plastic |
Description
Quick Wrap Tape, Attachment Point Style Tape Wrap, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 2 lb, Width 1 in, For Tool Type Hand Tools, Material Polyurethane, Length 1 3/32 in, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE CONCRETE RESURFACER 40LB (113147)
- TITEBOND Wood Glue, III Ultimate Series, Tan, 24 hr Full Cure, 32 oz, Bottle (1413)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0010)
- FLEX SEAL Flex Seal MAX Clear-17 oz. spray (FSMAXCLR24)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-5/8" L (1500171)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L (1500168)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L (1500174)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-11/64" L, PK10 (1500172)
- AUDIOP AUDIOP ET11 .75 in. x 60 ft. Electrical Tape - Pack of 10 (ET11)
- GARDNER BENDER Electrical Tape, Roll, Blue, 66 ft. (GTB-667P)
- 3M Dbi-Sala Electrical Tapes