Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Pullaway Wristband Medium Size, PK10
Mfr # 1500073
Zoro # G3920478
product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tools
- Max. Working Load 5 lb
- Material Elastic
- Color Black
- Width 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500073
- Zoro # G3920478
- UPC # 00852684933231
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 4 in |
Width | 3 7/64 in |
Size | M |
Wristband Width | 3 1/8 in |
Details
For Use With | Tools |
Item | Wristband |
Max. Working Load | 5 lb |
Material | Elastic |
Color | Black |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Anchorage End Connection | D-Ring |
Tethering Component | Attachment Point |
Weight Capacity | 5 lb |
Brand and Series | 3M DBI-SALA |
Anchor Point Type | Wristband |
For Max. No. of Tools | 1 |
Anchor Point Connection | D-Ring |
For Tool Type | Hand Tools |
Maximum Number of Tool Connections | 1 |
Number of Anchor Points | 1 |
Includes Belt Padding | No |
Hardware Material | Steel |
Description
Wristband, Weight Capacity 5 lb, Tether Style Not Applicable, Size M, Includes Belt Padding No, Hardware Material Steel, Wristband Width 3 1/8 in, Wristband Style Elastic, Number of Anchor Points 1, Tethering Component Attachment Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection D-Ring, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bar, Sine Asm (27112)
- STEELMAN 12-Spline 13/16" Locking Lug Nut Socket (78551)
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 (2908060)
- MORSE 15/16" Carbide Grit Hole Saw (MHSG15)
- 3M DBI-SALA Holster with Retractor & Large Tape Measure Sleeve Combo (1500161)
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- 3M DBI-SALA Tool Lanyard, 15 lb. Max. Working Load (1500047)
- 3M DBI-SALA Adjustable Wristband with Cord (1500084)
- 3M DBI-SALA Tool Cinch", 5-45/64" W, 25-3/4" L (1500017)
- 3M Dbi-Sala Tool Lanyards & Tethering