Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Pullaway Wristband, 3-7/64" W, 4-1/2" L
Mfr # 1500074
Zoro # G3920511
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tools
- Max. Working Load 5 lb
- Material Elastic
- Color Black
- Width 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500074
- Zoro # G3920511
- UPC # 00852684933170
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 4 1/2 in |
Width | 3 7/64 in |
Wristband Width | 3 1/8 in |
Size | L |
Details
For Use With | Tools |
Item | Wristband |
Max. Working Load | 5 lb |
Material | Elastic |
Color | Black |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Anchorage End Connection | D-Ring |
Weight Capacity | 5 lb |
Anchor Point Type | Wristband |
Brand and Series | 3M DBI-SALA |
Anchor Point Connection | D-Ring |
Tethering Component | Attachment Point |
For Max. No. of Tools | 1 |
Includes Belt Padding | No |
Hardware Material | Steel |
For Tool Type | Hand Tools |
Maximum Number of Tool Connections | 1 |
Number of Anchor Points | 1 |
Description
Wristband, Weight Capacity 5 lb, Tether Style Not Applicable, Size L, Includes Belt Padding No, Hardware Material Steel, Wristband Width 3 1/8 in, Wristband Style Elastic, Number of Anchor Points 1, Tethering Component Attachment Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Shark Blade, Denibbing Tool (S-BLADE)
- MICRO 100 Engraving Tool (RNC-125-2)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6240)
- INGERSOLL-RAND 1" Air Impact Wrench, 2750ft-lb Torque, Super Duty, D-handle (3940B2TI)
- 3M DBI-SALA Clip2Clip Coil Tool Tether, PK10 (1500059)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- PROTO Tether Heat Shrink, Nylon, 4in. Dia. (JP2R4X4LPOR)
- 3M Dbi-Sala Tool Lanyards & Tethering