Shop All Rope Grabs
3M Dbi-Sala
PRO Mobile Rope Grab
Mfr # 5000003
Zoro # G1275928
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PRO
- Weight Capacity 310 lb
- Tensile Strength 7,000 lb
- For Use With Rope Lifeline
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 5000003
- Zoro # G1275928
- UPC # 840779007745
- Country of Origin Taiwan, Province of China
- Category Rope Grabs
Dimensions
For Rope Size | 5/8 in |
Details
Item | Rope Grab |
Series | PRO |
Weight Capacity | 310 lb |
Tensile Strength | 7,000 lb |
For Use With | Rope Lifeline |
Standards | ANSI, OSHA |
Color | Silver |
For Rope Material | Polyester, Polypropylene |
Hardware Material | Steel |
Visual Load Indicator | No |
Garment Style | No |
Rope Grab Type | Trailing |
Attachment Point | Attachment Eye |
Brand and Series | 3M DBI-SALA PRO |
Rope Lifeline Component | Rope Grab |
Detaches from Lifeline | Anywhere |
Shock-Absorbing Lanyard | No |
Application | Construction, General Industrial, Utilities |
Rope Grab Material | Steel |
OSHA Standards Met | OSHA 1926.502 |
Includes Lanyard | No |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1 |
Description
Rope Grab, Tensile Strength 7,000 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, For Use With Rope Lifeline, Rope Grab Type Trailing, Color Silver, Includes Lanyard No, Rope Grab Material Steel, Shock-Absorbing Lanyard No, For Rope Material Polyester, Polypropylene, For Rope Size 5/8 in, Attachment Point Attachment Eye, ANSI Standards Met ANSI A10.32, ANSI Z359.1, OSHA Standards Met OSHA 1926.502, Detaches from Lifeline Anywhere, Series PRO, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCREDO SAFETY Lockout Station, for 48 Locks, Unstocked (7355)
- HONEYWELL NORTH Filter, Threaded, P100, Magenta, 2 PK, NIOSH (7580P100)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 3XL (8365BK-3XL)
- SURTEK Large Size Industrial Heavy Duty Latex Gloves (137399)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- WERNER L250000 Steel Trailing Rope Grab (L250000)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-25GA)
- 3M Rope Grab System, Trailing, 50ft, 310lb (5009082)
- 3M Dbi-Sala Fall Protection