Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
PRO-Line Synthetic Horizontal Lifeline System
Mfr # 1200105
Zoro # G0620728
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PRO-Line
- Weight Capacity 310 lb
- Includes Energy Absorbers, Tensioner
- Standards OSHA 1926.502
- For Use With Lifeline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1200105
- Zoro # G0620728
- UPC # 840779010653
- Country of Origin Mexico
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 60 ft |
Lifeline Diameter | 2 in |
Details
Item | Web Hll,E6,60Pro No Anchor Straps |
Series | PRO-Line |
Weight Capacity | 310 lb |
Includes | Energy Absorbers, Tensioner |
Standards | OSHA 1926.502 |
For Use With | Lifeline |
Number of Rescue Rings | 0 |
Includes Tie-Off Adapters | No |
Add-On Style | Single Span |
Required Accessories | Energy Absorber, Tensioner |
Lifeline Attachment Points | Dual Snap Hook |
Workers per System | 2 |
Description
Web Hll,E6,60Pro No Anchor Straps, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1926.502, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 60 ft, For Use With Lifeline, Includes Energy Absorbers, Tensioner, Add-On Style Single Span, Includes Tie-Off Adapters No, Lifeline Diameter 2 in, Required Accessories Energy Absorber, Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118 (FS-17-118)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (OD60A93)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- 3M DBI-SALA Trolley, Stainless Steel (2103147)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- 3M DBI-SALA Cable Vertical Safety System, 40 ft, 620 lb Weight Capacity, Silver (6118040)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- 3M Dbi-Sala Fall Protection