Shop All Anchorage Connectors
3M Dbi-Sala
PRO Concrete D-ring Anchorage Plate
Mfr # AJ720A
Zoro # G3306731
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,400 lb
- Weight Capacity 310 lb
- Length 6 in
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AJ720A
- Zoro # G3306731
- UPC # 064825010316
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 6 in |
Hole Dia. | 1/2 in |
Width | 6 in |
Bolt Length | 3 3/4 in |
Overall Length | 6 in |
For Hole Dia. | 5/8 in |
Maximum Hole Depth | 3 1/2 in |
For Hole Diameter | 5/8 in |
Mounting Hole Diameter | 1/2 in |
Description
Concrete Anchor, Maximum Hole Depth 3 1/2 in, Number of Bolts Included 4, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Permanent, Tensile Strength 5,400 lb, Attachment Point Pivot D-Ring, Overall Length 6 in, Width 6 in, Detent Anchor Components Not Applicable, ASTM Standards Met ASTM E488, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Other Standards Class 1, Group II, GSA FF-S-325, Type 4, Bolt Length 3 3/4 in, For Hole Diameter 5/8 in, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (19L487)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP4B)
- TINGLEY Webdri Rain Jacket, Yellow, 2XL (J31107)
- 3M DBI-SALA Anchorage Connector, Hand Grip Large 4In (AJ303A)
- 3M DBI-SALA 3-8" dia. Temporary Beam Trolley (2103143)
- 3M DBI-SALA Sliding Beam Anchor, 420 lb. Cap., 18" L (2104715)
- 3M DBI-SALA Window and Door Jamb Anchor (2100080)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231389)
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- CONDOR Roof Anchor, Black, 25 in. L (G7493A)
- 3M Dbi-Sala Fall Protection