Shop All Anchorage Connectors
3M Dbi-Sala
PRO Concrete D-ring Anchor with Bolt
Mfr # 2190055
Zoro # G0635349
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 5 1/4 in
- Attachment Point Swivel D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2190055
- Zoro # G0635349
- UPC # 840779000760
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 5 1/4 in |
Width | 5 3/4 in |
Hole Dia. | 3/4 in |
For Hole Dia. | 3/4 in |
Overall Length | 5 1/4 in |
Ring Inside Dia. | 3 in |
Bolt Length | 5 1/4 in |
For Hole Diameter | 3/4 in |
Maximum Hole Depth | 4 1/2 in |
Mounting Hole Diameter | 3/4 in |
Ring Inside Diameter | 3 in |
Description
Concrete Anchor, Maximum Hole Depth 4 1/2 in, Number of Bolts Included 1, Weight Capacity 310 lb, Anchor Material Aluminum, Steel, Anchor Installation Permanent, Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 5 1/4 in, Width 5 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Bolt Length 5 1/4 in, Concrete Strength 3,000 psi, For Hole Diameter 3/4 in, For Wall Thickness 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- REFRIGIWEAR Face Mask, Lime (0047RHVLOSA)
- ACCUFORM Fire Extinguisher Sign, 18X4", WHT/R (MFXG545VP)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M (1070RS-M)
- 3M DBI-SALA Overhead Anchor System (2104530)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- 3M DBI-SALA Concrete Detent Socket and Cap (2101000)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104527)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900552)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- 3M Dbi-Sala Fall Protection