Shop All Anchorage Connectors
3M Dbi-Sala
PRO Concrete Anchor Strap, PK25
Mfr # 2190063
Zoro # G1272306
product price: $220.99
/pk 25, $8.84/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 42 in
- Attachment Point Webbed Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2190063
- Zoro # G1272306
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 42 in |
Width | 1 3/4 in |
Overall Length | 3 1/2 ft |
Details
Item | Concrete Anchor |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Webbed Loop |
Standards | OSHA 1910.140, OSHA 1926.502 |
Series | PRO |
Brand and Series | 3M Protecta PRO(TM) |
Workers per System | 1 |
Anchor Installation | Permanent |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.1 |
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Polyester, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point Webbed Loop, Overall Length 3 1/2 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Choker/Pass-Through, Series PRO, Workers per System 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Antistatic Balaclava (FR09)
- NMC No Parking Fire Lane Sign, 12 in W, 18 in H, Aluminum (TM3G)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1101854)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- 3M DBI-SALA Anchorage Connector, Hand Grip Large 4In (AJ303A)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 3 ft. (0.9m) (1003000)
- 3M DBI-SALA Saflok Max Web Anchor (1231305)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- SUPER ANCHOR SAFETY 2x4/2x6 Combination Truss Bar-Detent Pin Blue Powder Coating (2833-DP)
- 3M Dbi-Sala Anchorage Connectors