Shop All Anchorage Connectors
3M Dbi-Sala
PRO Concrete Anchor Strap, PK25
Mfr # 2190057
Zoro # G1272279
product price: $271.99
/pk 25, $10.88/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Attachment Point D-Ring
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2190057
- Zoro # G1272279
- UPC # 840779009534
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 42 in |
Width | 1 3/4 in |
Overall Length | 3 1/2 ft |
Details
Item | Concrete Anchor |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | D-Ring |
Standards | OSHA 1910.140, OSHA 1926.502 |
Material | Polyester Web |
Color | Red |
Installation | Disposable |
Series | PRO |
Anchor Installation | Permanent |
Workers per System | 1 |
Brand and Series | 3M Protecta PRO(TM) |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.1 |
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Polyester, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point D-Ring, Overall Length 3 1/2 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Choker/Pass-Through, Series PRO, Workers per System 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLHEAD SAFETY Maki Polarized Lens Safety Glasses (BH14209)
- UVETO Le Work Hood, Orange (AU LWHOR)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377IPXXL-10)
- FIRE-DEX Fire Hood, Black, CarbonX(R) (H61CXNB)
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002106)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900552)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Sliding Beam Anchor, 420 lb. Cap., 18" L (2104715)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- 3M Dbi-Sala Anchorage Connectors