Shop All Anchorage Connectors
3M Dbi-Sala
PRO Cable Anchorage Extension
Mfr # AJ408AG
Zoro # G0635629
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 6 ft
- Includes Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AJ408AG
- Zoro # G0635629
- UPC # 064825010105
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 6 ft |
Width | 1/4 in |
Overall Length | 6 ft |
Cable Diameter | 0.38 in |
Details
Item | Cable Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | Snap Hook |
Attachment Point | O-Ring |
Standards | 1926.502, ANSI Z359.18, OSHA 1910.140 |
D-Ring Material | Steel |
Pass-Through End | O-Ring |
Brand and Series | 3M Protecta PRO |
Series | Protecta Pro |
Workers per System | 1 |
Wear Pad | No |
Anchor Installation | Reusable |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.18 |
Description
Cable Anchor, Includes Snap Hook, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End O-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.38 in, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Clamp-On, Width 1/4 in, Series Protecta Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Fishing Vest, 5XL, 15.5lb, Green (151700-400-090-21)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-101 XL)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- 3M DBI-SALA Sliding Beam Anchor, 420 lb. Cap., 14" L (2104710)
- 3M DBI-SALA Fixed Beam Anchor (2108408)
- 3M Dbi-Sala Anchorage Connectors