Shop All Lanyards and Lifelines
3M Dbi-Sala
Positioning Lanyard, 8 ft., Yellow
Mfr # 1234071
Zoro # G5268182
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook and Carabiner
- Color Yellow
- Strap Width 1/2"
- For Use With Full Body Harness
- Hardware Material Alloy Steel, Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234071
- Zoro # G5268182
- UPC # 00840779103379
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1/2" |
Length | 8 ft. |
Lanyard Length | 8 ft |
Details
Harness Connection | Snap Hook and Carabiner |
Color | Yellow |
For Use With | Full Body Harness |
Hardware Material | Alloy Steel, Aluminum |
Weight Capacity | 310 lb. |
Item | Positioning Lanyard |
Locking Harness Connection Hook Type | Snap Hook and Carabiner |
Line Material | Kernmantle Rope |
Standards | OSHA 1910.268, 1926.502, 1926.959 and CSA Z259.11 |
Harness Hook Gate Opening | 3/4" |
Visual Load Indicator | Yes |
Tensile Strength | 5000 lb. and 10,000 lbs |
Number of Legs | 0 |
RFID Equipped | No |
Brand and Series | 3M(TM) DBI-SALA(R) |
Lanyard Material | Nylon |
Positioning Strap Material | Nylon |
Lifeline Material | Kernmantle Rope |
Harness End Connection | Snap Hook and Carabiner |
Description
Positioning Lanyard, Hardware Material Aluminum, For Pole Type Not Applicable, Weight Capacity 310 lb, Maximum Pole Diameter Not Applicable, Minimum Pole Diameter Not Applicable, Lanyard Material Nylon, Lanyard Length 8 ft, Positioning Strap Material Nylon, RFID Equipped No, Standards OSHA 1910.268(g), OSHA 1926.502, OSHA 1926.959
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- DIXON Hot Water Washdown Spray Nozzle, BR, White (BWSG-W)
- MICROFLEX Diamond Grip PF Latex Exam X-Large, 100PK (MF-300-XL)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100540)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV04)
- 3M Dbi-Sala Lanyards and Lifelines