Shop All Lanyards and Lifelines
3M Dbi-Sala
Positioning Lanyard, 24 in, Silver
Mfr # 5920059
Zoro # G0635385
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Length 24 in
- Standards ANSI A10.32 OSHA 1910.66 OSHA 1926.502
- Harness Connection Steel Snap Hook
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 5920059
- Zoro # G0635385
- UPC # 840779003587
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Length | 24 in |
Rebar Hook Gate Opening Size | 3 in |
Adjustable Length | No |
Details
Item | Positioning Lanyard |
Weight Capacity | 310 lb |
Standards | ANSI A10.32 OSHA 1910.66 OSHA 1926.502 |
Harness Connection | Steel Snap Hook |
Color | Silver |
Harness End Connection Material | Steel |
Anchorage End Connection Type | Rebar Hook |
Anchorage End Connection | Rebar Hook |
Lanyard Material | Steel |
Brand and Series | 3M DBI-Sala |
Harness End Connection | Snap Hook |
Anchorage End Connection Material | Steel |
RFID Equipped | Yes |
Features | Peri-Wall Form Positioning Chain Assembly. Extremely durable twist link chain construction. 24 in (60cm) chain rebar assembly. Equipped with 3M(TM) Connected Safety ID. Ideal for work positioning |
Lanyard Type | Rebar Positioning |
Line Material | Steel |
ANSI Standards Met | ANSI A10.32 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Steel, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Silver, Specialty Working Conditions Not Applicable, Length 24 in, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100523)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100540)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M Rope Lifeline, with Snap Hook (1299992)
- 3M Dbi-Sala Fall Protection