Shop All Lanyards and Lifelines
3M Dbi-Sala
Positioning Lanyard, 22 in, Silver
Mfr # 5920051
Zoro # G0635601
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Length 22 in
- Standards ANSI A10.32, OSHA 1910.66, OSHA 1926.502
- Harness Connection Steel Snap Hook
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 5920051
- Zoro # G0635601
- UPC # 840779002160
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Length | 22 in |
Adjustable Length | No |
Length Range | 22 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Details
Item | Positioning Lanyard |
Weight Capacity | 310 lb |
Standards | ANSI A10.32, OSHA 1910.66, OSHA 1926.502 |
Harness Connection | Steel Snap Hook |
Color | Silver |
Lanyard Material | Steel |
Harness End Connection | Snap Hook |
Brand and Series | 3M DBI-Sala |
Series | None |
RFID Equipped | Yes |
Harness End Connection Material | Steel |
Lanyard Type | Rebar Positioning |
Anchorage End Connection Type | Rebar Hook |
Hardware Material | Aluminum |
Anchorage End Connection | Rebar Hook |
Anchorage End Connection Material | Aluminum |
Line Material | Steel |
ANSI Standards Met | ANSI A10.32 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Steel, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Silver, Specialty Working Conditions Not Applicable, Length 22 in, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Hardware Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, XL (BW4020)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- IRON AGE Mens Brown Comp Toe 11 in Pull On Moc, PR (IA5093)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246530)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- 3M DBI-SALA Lifeline Assembly, 75 ft., White (1202823)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M Dbi-Sala Lanyards and Lifelines