Shop All Harnesses
3M Dbi-Sala
Positioning Harness, XL, Polyester
Mfr # 9000006
Zoro # G3590225
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.11,OSHA 1926.502
- Webbing Material Polyester
- Harness D-Ring Material Zinc Plated Steel
- Harness Application Positioning
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 9000006
- Zoro # G3590225
- UPC # 648250173367
- Country of Origin China
- Category Harnesses
Details
Harness Sizing | XL |
Item | Positioning Harness |
Standards | ANSI Z359.11,OSHA 1926.502 |
Webbing Material | Polyester |
Harness D-Ring Material | Zinc Plated Steel |
Harness Application | Positioning |
Weight Capacity | 420 lb. |
D-Ring Locations | Back, Side |
Includes Padding | Yes |
Description
Tag Harness Fall Protection, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Soft Pack Stretch Lanyard, 100per Tie-Off (SP1101ELY6)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- MSA SAFETY Full Brim Assembly, Oilfield Camo (10204783)
- ACCUFORM SAFETY LABEL MAX CAP NUMBERS LBS LVHR585 (LVHR585)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112535)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113073)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401075)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- 3M Dbi-Sala Fall Protection