Shop All Harnesses
3M Dbi-Sala
Positioning Harness, M/L, Polyester
Mfr # AB17532
Zoro # G1278341
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M, L
- Standards ANSI Z359.11,OSHA 1926.502
- Webbing Material Polyester
- Harness Application Positioning
- Harness D-Ring Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AB17532
- Zoro # G1278341
- UPC # 648250167113
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M, L |
Details
Harness Sizing | M/L |
Standards | ANSI Z359.11,OSHA 1926.502 |
Item | Positioning Harness |
Webbing Material | Polyester |
Harness Application | Positioning |
Harness D-Ring Material | Zinc Plated Steel |
Weight Capacity | 420 lb. |
D-Ring Locations | Back, Side |
Includes Padding | Yes |
Description
Ab17530 5 Point Harness W/Permanently, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Crews 135-212 Black Elastic Eyeglass Strap (135-212)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402053)
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113192)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403051)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-D2/3XLGN)
- 3M Dbi-Sala Harnesses