Shop All Harnesses
3M Dbi-Sala
Positioning Harness, 2XL, Polyester
Mfr # AB17611
Zoro # G1277501
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Harness Size 2XL
- D Ring Locations Back, Front, Side
- Standards ANSI Z359.11,OSHA 1926.502
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AB17611
- Zoro # G1277501
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | 2XL |
Details
Harness Sizing | 2XL |
Color | Blue |
D Ring Locations | Back, Front, Side |
Item | Positioning Harness |
Standards | ANSI Z359.11,OSHA 1926.502 |
Webbing Material | Polyester |
Harness Buckle Material | Zinc Plated Steel |
Harness D-Ring Material | Zinc Plated Steel |
Weight Capacity | 420 lb. |
Harness Application | Positioning |
Series | Protecta(R) |
D-Ring Locations | Back, Side |
Includes Padding | Yes |
Buckle Type | Pass-through |
Harness Color | Blue |
With Belt | No |
Description
Cross Over Harness,Front,Back, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), M (JET2NV RG M)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Posted No Hunting Or Trespassing Without Sign, Landscape (OS-NS-P-1014-L-17723)
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- 3M DBI-SALA Welders Full Body Harness, 2XL, Polyester (1109977)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1403071)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401172)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1102928)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- 3M Dbi-Sala Fall Protection