Shop All Guard Rails
This Product is Discontinued
3M Dbi-Sala
Portable Guardrail Base (Discontinued)
Mfr # 7900060
Zoro # G7472753
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Construction Galvanized Steel
- Length 18 in
- Width 18 in
- Mounting Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7900060
- Zoro # G7472753
- UPC # 00840779005567
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 18 in |
Width | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Details
Material | Steel |
Construction | Galvanized Steel |
Mounting Type | Portable |
Color | Gray |
Item | Base Assembly |
Finish | Galvanized |
Standards | OSHA 1926.502 |
For Use With | Portable Guardrail System |
Base Material | Galvanized Steel |
Brand and Series | 3M DBI-SALA |
Fold-Down Capable | No |
No. of Bases Included | 1 |
Guardrail Component | Base |
Mounting Hardware | Not Required |
Guardrail Material | Galvanized Steel |
Number of Bases Included | 1 |
Description
Base Assembly, Fold-Down Capable No, Color Gray, For Use With Portable Guardrail System, Guardrail Component Base, Material Steel, Overall Length 18 in, Finish Galvanized, Mounting Hardware Not Required, Number of Bases Included 1, Overall Width 18 in, Standards OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.