Shop All Lanyards and Lifelines
3M Dbi-Sala
Pole Climber Adjustable Rope Positioning Lanyard, 8 ft, Yellow
Mfr # 1234070
Zoro # G704953784
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Core/Polyester Cover Kernmantle Rope
- Harness Connection Snap Hook and Carabiner
- Length 8 ft
- Standards OSHA 1910.268 (g), OSHA 1926.502, OSHA 1926.959
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234070
- Zoro # G704953784
- UPC # 648250165225
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft |
Details
Material | Nylon Core/Polyester Cover Kernmantle Rope |
Harness Connection | Snap Hook and Carabiner |
Standards | OSHA 1910.268 (g), OSHA 1926.502, OSHA 1926.959 |
Color | Yellow |
Weight Capacity | 310 lbs. (141 kg) |
Type | Adjustable |
Number of Legs | 1 |
Item | Pole Climber Adjustable Rope Positioning Lanyard |
Hardware Material | Zinc Plated Steel |
Harness End Connection | Snap Hook and Carabiner |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, L, PR (2068XBP-L (9))
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- DUNLOP Size 8 Men's Plain Rubber Boot, Blue (8908500)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M DBI-SALA Adjustable Web Lanyard, 4 ft., 310 lb. Weight Capacity (1231012)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- SAFE CLIMBER 30 ft. Stainless Steel Cable Wire Fall Arrest Ladder Safety System (PN7000(30ft)-SK)
- 3M Dbi-Sala Fall Protection