Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 2Legs
Mfr # 3100553
Zoro # G309135776
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- Series Nano-Lok
- Minimum User Weight 130 lb
- Anchorage End Connection Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100553
- Zoro # G309135776
- UPC # 00648250242551
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Details
Visual Load Indicator | Yes |
Item | Personal Twin-Leg Self Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
Series | Nano-Lok |
Minimum User Weight | 130 lb |
Anchorage End Connection Material | Aluminum |
Sealed | Yes |
Harness End Connection | Quick-Connect |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower |
Rescue Method | Self |
ANSI SRL Type | SRL-P |
Description
Personal Twin-Leg Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110391)
- ALLPOINTS 14" Steam Glove Large (181606)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, L (SV4GML)
- ZORO SELECT Rain Pants, 2XL, Green, Unisex (C16920G X2)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- 3M DBI-SALA Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (3101275)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234071)
- SUPER ANCHOR SAFETY Deluxe 2-D Lanyard Kit with No. 6515-C 2-D Lanyard with Captive Carabiners (6515-DLX)
- 3M Dbi-Sala Lanyards and Lifelines