Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 2Legs
Mfr # 3100550
Zoro # G709016903
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- Series Nano-Lok
- SRL Housing Material Nylon Thermoplastic
- Anchorage End Connection Type Snap Hook
- Minimum User Weight 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100550
- Zoro # G709016903
- UPC # 00648250242476
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Visual Load Indicator | Yes |
Item | Personal Self Retracting Lifeline |
Series | Nano-Lok |
SRL Housing Material | Nylon Thermoplastic |
Anchorage End Connection Type | Snap Hook |
Minimum User Weight | 130 lb |
Sealed | Yes |
Harness End Connection | Quick-Connect |
Rescue Mode | Lower |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Type | SRL-P |
ANSI SRL Class (2021) | Class 1 |
Rescue Method | Self |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size M (7000-12PR)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- 3M DBI-SALA Adjustable Web Lanyard, 5 ft., 310 lb. Weight Capacity (1231013)
- 3M DBI-SALA Lifeline, 9 ft., 420 lb. Weight Capacity (3101373)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401032)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3400167)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- 3M Dbi-Sala Lanyards and Lifelines