Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 2Legs
Mfr # 3100549
Zoro # G309016914
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Visual Load Indicator Yes
- Series Nano-Lok
- Minimum User Weight 130 lb
- Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100549
- Zoro # G309016914
- UPC # 00648250242438
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Item | Personal Self Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
Visual Load Indicator | Yes |
Series | Nano-Lok |
Minimum User Weight | 130 lb |
Sealed | Yes |
Harness End Connection | Quick-Connect |
Rescue Method | Self |
ANSI SRL Type | SRL-P |
OSHA Standards Met | OSHA 1926.502 |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0218-L)
- 3M PROTECTA Fall Protection Web TieOff Adaptor, No Wear Pad Reusable, Series Pro, 6 Ft Lx134 In W Size, 5900578 (5900578)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 110)
- SIGNMISSION OSHA Notice, 5" Height, Welding Supplies Sign, 7" X 5", Landscape (OS-NS-D-57-L-19028)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft L, 420 lb (3100617)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100544)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240Y3A)
- 3M Dbi-Sala Lanyards and Lifelines