Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 2Legs
Mfr # 3100548
Zoro # G109016916
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Visual Load Indicator Yes
- Series Nano-Lok
- Anchorage End Connection Material Aluminum
- Minimum User Weight 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100548
- Zoro # G109016916
- UPC # 00648250242421
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
SRL Housing Material | Nylon Thermoplastic |
Visual Load Indicator | Yes |
Item | Personal Twin-Leg Self Retracting Lifeline |
Series | Nano-Lok |
Anchorage End Connection Material | Aluminum |
Minimum User Weight | 130 lb |
Sealed | Yes |
Harness End Connection | Quick-Connect |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
Rescue Method | Self |
ANSI SRL Type | SRL-P |
Description
Personal Twin-Leg Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Sheepskin Palm, L, PR (4TJX5)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPGS-5X)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- IMPACTO PROTECTIVE PRODUCTS Impacto Mem Memory Foam Anti-Fatigue Insoles 8-9, Molded For Closed Shoes And Boots (MEM89)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100540)
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- 3M Dbi-Sala Lanyards and Lifelines