Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 2Legs
Mfr # 3100539
Zoro # G209135791
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Visual Load Indicator Yes
- Series Nano-Lok
- Sealed Yes
- Anchorage End Connection Type Rebar Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100539
- Zoro # G209135791
- UPC # 00648250242520
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Details
SRL Housing Material | Nylon Thermoplastic |
Visual Load Indicator | Yes |
Series | Nano-Lok |
Item | Personal Self Retracting Lifeline |
Sealed | Yes |
Anchorage End Connection Type | Rebar Hook |
Minimum User Weight | 130 lb |
Harness End Connection | Carabiner |
ANSI SRL Type | SRL-P |
Rescue Method | Self |
Rescue Mode | Lower |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4TJY5)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- GUARDIAN EQUIPMENT 6 ft.L Self Retracting Lifeline (11082)
- 3M Dbi-Sala Lanyards and Lifelines